DG
GRAINGER APPROVED

Grease Fitting,9 PC

  • Item # 5PU18
  • My Part #
  • Mfr. Model # 5PU18
  • Catalog Page # N/A
  • UNSPSC # 40141736
Grease Fitting,9 PC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Grease Fitting Kit
  • Grease Fitting Style Standard
  • Fitting Material Steel
  • Dimension Type Metric
  • Thread Size M6x1, M8x1, M10x1
  • Thread Type Metric
  • Number of Pieces 9
  • Sizes Included (2) M6-1mm Straight, (1) M6-1mm 45 Degrees , (1) M6-1mm 90 Degrees , (2) M8-1mm Straight, (1) M8-1mm 90 Degrees , (2) M10-1mm Straight,, Clear White Poly Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.