TP
GRAINGER APPROVED

Gray Wardrobe Locker, (3) Wide, (1) Tier Openings: 3, 54" W X 18" D X 78" H

  • Item # 4MUA4
  • My Part #
  • Mfr. Model # 4MUA4
  • Catalog Page # 1256
  • Catalog Group # D4624
  • UNSPSC # 56101520
Gray Wardrobe Locker, (3) Wide, (1) Tier Openings: 3, 54" W X 18" D X 78" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $700.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 205.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel construction with welded door frame provides a strong, rigid locker unit. 6-knuckle door hinges provide trouble-free operation. Each locker is designed with clean lines for a modern appearance. Ideal for holding your storage in schools, hospitals, or clubs. Includes a hat shelf.

View More

Technical Specs

  • Item - Wardrobe Lockers Wardrobe Locker
  • Locker Door Type Louvered
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (1) Tier
  • Number of Openings 3
  • Hooks per Opening (2) One Prong
  • Opening Width 15"
  • Opening Depth 17"
  • Opening Height 68-1/2"
  • Overall Width 54"
  • Overall Depth 18"
  • Overall Height 78"
  • Color Gray
  • Locker Material Steel
  • Finish Powder Coated
  • Legs Included Yes
  • Locker Handle Type Recessed Lift
  • Locker Lock Type Accommodates Built-In Lock or Padlock
  • Includes Hat Shelf and Coat Rod
  • Locker Color Family Grays
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Wardrobe Locker, Assembled, One Tier, 54 In Overall Width is rated 1.5 out of 5 by 2.
Rated 1 out of 5 by from These lockers had major issues with the handles/opening mechanism. Poor design in my opinion. I read a previous review stating the same issue, but figured how bad could it be? I ordered 7 sets of these lockers anyway and the first 2 sets were so difficult to open and close, I didn't even bother opening the other 5 sets. Grainger processed the return quickly and flawlessly and helped get a different product ordered. Kudos to Grainger, but I would not recommend this brand of locker!
Date published: 2017-01-31
Rated 2 out of 5 by from I ordered 2 sets of these lockers.These lockers arrived. Of the 6 locker doors only one opened freely. The rest stuck badly having to yank the daylights out of them to get them open. Funny thing is I also bought the same style in half lockers and they worked properly.To Graingers credit they took them back without issue. I added some money to new units. We'll see how they are made. I can not recommend these lockers in the least.
Date published: 2016-01-20
  • y_2018, m_10, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_4MUA4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.