Skip Content

DV
GRAINGER APPROVED

Tub Rack Frame, 1000 lb. Load Capacity

  • Item # 2YA73
  • My Part #
  • Mfr. Model # RACR5MR
  • Catalog Page # 1296
  • UNSPSC # 24102004
Tub Rack Frame, 1000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This double-sided cross-stack tub rack is made of durable 12-gauge steel.

View More

Technical Specs

  • Item Tub Rack Frame
  • Overall Depth 29"
  • Overall Width 52"
  • Overall Height 62"
  • Load Capacity 1000 lb.
  • Total Number of Bins 0
  • Cart Material Steel
  • Finish Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.