Skip Content

TP
GRAINGER APPROVED

7/8" Steel Hex Head Cap Screw, Grade 8, 1/4"-28 Dia/Thread Size, 100 PK

  • Item # 38ZY16
  • My Part #
  • Mfr. Model # N04160.025.0087
  • Catalog Page # 2059
  • UNSPSC # 31161501
7/8" Steel Hex Head Cap Screw, Grade 8, 1/4"-28 Dia/Thread Size, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.10 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This small but critical part helps keep your production running smoothly. Secure yet removable general purpose threaded fastener is designed for insertion in pretapped holes or for use with nuts. Thick, hexagonal head with a washer face under the head provides an ample bearing surface for tightening with a wrench. Finding the right screw for your project is essential. Minimum thread length is calculated using the screw’s length. The formula is dia. X 2 + 1/4”.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Cap Screw Type Hex Head Cap Screw
  • Basic Material Steel
  • Material Grade Grade 8
  • Fastener Finish Plain
  • Dia./Thread Size 1/4"-28
  • Fastener Length 7/8"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Fastener Thread Style Fully Threaded
  • Fastener Industry Standards ASME B18.2.1
  • Head Type Hex
  • Min. Thread Length 3/4"
  • Head Height 5/32"
  • Head Width 7/16"
  • Proof Load 120,000 psi
  • Tensile Strength 150,000 psi
  • Rockwell Hardness C33 to C39
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.