Skip Content

WG
TM
GRAINGER APPROVED

1-1/2" Steel Hex Head Cap Screw, Grade 8, 3/4"-16 Dia/Thread Size, 20 PK

  • Item # 1VA97
  • My Part #
  • Mfr. Model # 454544-PG
  • Catalog Page # N/A
  • UNSPSC # 31161501
Hex Cap Screw,Gr 8,3/4-16x1-1/2,PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $12.50 / pkg. of 20

Web Price $60.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The hex head cap screw is a common fastener in construction and machine assembly. The screw head is designed to fit ratchet or spanner torque wrenches for tightening to exact specifications. As an alternative to welds or rivets, cap screw fasteners offer easy disassembly for repairs and maintenance. Grade 8 screws provide high tensile strength.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Cap Screw Type Hex Head Cap Screw
  • Basic Material Steel
  • Material Grade Grade 8
  • Fastener Finish Zinc Yellow
  • Dia./Thread Size 3/4"-16
  • Fastener Length 1-1/2"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Style Partially Threaded
  • Fastener Industry Standards ASME B18.2.1
  • Head Type Hex
  • Min. Thread Length 1-1/2"
  • Head Height 15/32"
  • Head Width 1/8"
  • Proof Load 120,000 psi
  • Tensile Strength 150,000 psi
  • Rockwell Hardness C33 to C39
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.