Skip Content

DG
GRAINGER APPROVED

2-3/4" Steel Hex Flange Bolt, Grade 8, Plain Finish, 1/2"-13 Dia/Thread Size, 3 PK

  • Item # 1KYY3
  • My Part #
  • Mfr. Model # 1KYY3
  • Catalog Page # N/A
  • UNSPSC # 31161620
2-3/4" Steel Hex Flange Bolt, Grade 8, Plain Finish, 1/2"-13 Dia/Thread Size, 3 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flange Bolts

Product Details

Hex head cap screws are typically used to create a bolted joint, in which a threaded shaft exactly fits a corresponding tapped hole or nut. As an alternative to welds or rivets, cap screw fasteners offer easy disassembly for repairs and maintenance. Grade 8 screws provide high tensile strength.

View More

Technical Specs

  • Item Flange Bolt
  • System of Measurement Inch
  • Flange Bolt Type Flange Bolt
  • Basic Material Steel
  • Material Grade Grade 8
  • Fastener Finish Plain
  • Head Type - Bolts Hex Flange
  • Dia./Thread Size 1/2"-13
  • Fastener Length 2-3/4"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Style Partially Threaded
  • Fastener Industry Standards IFI-111
  • Min. Thread Length 1-1/4"
  • Head Height 1/2"
  • Head Width 3/4"
  • Flange Dia. 1"
  • Proof Load 85,000 psi
  • Tensile Strength 120,000 psi
  • Rockwell Hardness C25
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products