Skip Content

DG
GRAINGER APPROVED

2" Steel Hex Head Cap Screw, Grade 5, 1/2"-13 Dia/Thread Size, 50 PK

  • Item # 6JCK9
  • My Part #
  • Mfr. Model # 457302-PG
  • Catalog Page # N/A
  • UNSPSC # 31161501
2" Steel Hex Head Cap Screw, Grade 5, 1/2"-13 Dia/Thread Size, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These Hex Head Cap Screws feature hexagon-shaped heads for tightening and loosening with a socket or wrench. Grade 8 steel construction offers high tensile strength and high torque capabilities.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Cap Screw Type Hex Head Cap Screw
  • Basic Material Steel
  • Material Grade Grade 5
  • Fastener Finish Plain
  • Dia./Thread Size 1/2"-13
  • Fastener Length 2"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Style Partially Threaded
  • Fastener Industry Standards ASME B18.2.1
  • Head Type Hex
  • Min. Thread Length 1-1/4"
  • Head Height 5/16"
  • Head Width 3/4"
  • Proof Load 85,000 psi
  • Tensile Strength 120,000 psi
  • Rockwell Hardness C25 to C34
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products