Skip Content
DG
TM
GRAINGER APPROVED

Grade 5 Hex Head Cap Screw 1/4"-20, 4" Fastener Length, Zinc Plated Fastener Finish, Steel, PK100

  • Item # 6JCH3
  • My Part #
  • Mfr. Model # 457030-PG
  • Catalog Page # N/A
  • UNSPSC # 31161501
Hex Cap Screw,Gr 5,1/4-20x4,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Head Type Hex
  • Dia./Thread Size 1/4"-20
  • Thread Type UNC (Coarse)
  • Fastener Length 4"
  • Min. Thread Length 3/4"
  • Basic Material Steel
  • Screw Grade/Class Grade 5
  • Fastener Finish Zinc Plated
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Height 5/32"
  • Head Width 7/16"
  • Proof Load 85,000 psi
  • Tensile Strength 120,000 psi
  • Rockwell Hardness C25 to C34
  • Screw Industry Standards ASME B18.2.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products