Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

Grade 5 Hex Head Cap Screw 3/4"-10, 3-1/4" Fastener Length, Zinc Plated Fastener Finish, Steel, PK20

  • Item# 1KB69
  • Mfr. Model# 1KB69
  • Catalog Page# N/A
  • UNSPSC# 31161501
Grade 5 Hex Head Cap Screw 3/4"-10, 3-1/4" Fastener Length, Zinc Plated Fastener Finish, Steel, PK20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $47.95 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.133 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hex head cap screws are typically used to create a bolted joint, in which a threaded shaft exactly fits a corresponding tapped hole or nut. As an alternative to welds or rivets, cap screw fasteners offer easy disassembly. Grade 5 screws are often used in small engines.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Head Type Hex
  • Dia./Thread Size 3/4"-10
  • Thread Type UNC (Coarse)
  • Fastener Length 3-1/4"
  • Min. Thread Length 1-3/4"
  • Basic Material Steel
  • Screw Grade/Class Grade 5
  • Fastener Finish Zinc Plated
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Head Height 15/32"
  • Head Width 1-1/8"
  • Proof Load 28,400 psi
  • Tensile Strength 120,000 psi
  • Rockwell Hardness C25 to C34
  • Screw Industry Standards ASME B18.2.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.