Skip Content

DG
TM
GRAINGER APPROVED

5" Steel, Grade 2, 5/16"-18 Dia/Thread Size, 50 PK

  • Item # 5NYW3
  • My Part #
  • Mfr. Model # 402080-PG
  • Catalog Page # N/A
  • UNSPSC # 31161501
Hex Cap Screw,Gr 2,5/16-18x5,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Grade 2
  • Fastener Finish Plain
  • Dia./Thread Size 5/16"-18
  • Fastener Length 5"
  • Fastener Industry Standards ASME B18.2.1
  • Head Type Hex
  • Min. Thread Length 7/8"
  • Head Height 13/64"
  • Head Width 1/2"
  • Tensile Strength 74,000 psi
  • Rockwell Hardness B80 to B100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products