C3
GRAINGER APPROVED

Glass Heavy Duty Beaker, Low Form, Low Form, 50 to 350mL, 6 PK

  • Item # 8PCC2
  • My Part #
  • Mfr. Model # 400B
  • Catalog Page # 655
  • UNSPSC # 41121803
Glass Heavy Duty Beaker, Low Form, Low Form, 50 to 350mL, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.25 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.13 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heavy Duty Beaker, Low Form
  • Labware Capacity - Metric 400mL
  • Labware Capacity - English 16 oz.
  • Beaker Type Low Form
  • Labware Basic Material Glass
  • Labware Body Material Type I Borosilicate Glass
  • Graduations Yes
  • Graduation Subdivisions 50mL
  • Graduation Range 50 to 350mL
  • Disposable/ Reusable Reusable
  • Sterile/Non-Sterile Sterile
  • Labware Height - Metric 11.2cm
  • Labware Height - English 4.4"
  • Autoclavable No
  • Labware ASTM Specification E288-10
  • Labware USP Specification Type I
  • Glassware Class A
  • Labware Body Color Clear
  • Labware Inside Dia. - English 4.25"
  • Labware Inside Dia. - Metric 10.8cm
  • Labware Outside Dia. - English 4.25"
  • Labware Outside Dia. - Metric 12.1cm
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.