Skip Content

C3
TM
GRAINGER APPROVED

General Purpose LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 220, Black

  • Item # 5RHP0
  • My Part #
  • Mfr. Model # 5RHP0
  • Catalog Page # N/A
  • UNSPSC # 39111704
Gen Purpose Handheld Light,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade General Purpose
  • Light Technology LED
  • Rechargeable No
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Lumens 220
  • Lumens Range 100 to 249
  • Maximum Lumens Output 220
  • Run Time on High Setting 8 hr.
  • Flashlight Body Material Aluminum
  • Body Color Black
  • Length 6.50"
  • Body Dia. 0.75"
  • Safety Rated Not Safety Rated
  • Number of Batteries 6
  • Batteries Included No
  • Battery Burn Time 8 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Twist
  • Beam Distance 61m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX8
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Weight with Batteries 4.00 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.