DG
GRAINGER APPROVED

Gen Purps Hand Truck, 600lb., 6x13-1/2x46

  • Item # 8PHP7
  • My Part #
  • Mfr. Model # 9215-SRT
  • Catalog Page # N/A
  • UNSPSC # 24101504
Gen Purps Hand Truck, 600lb., 6x13-1/2x46 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hand Truck
  • Load Capacity 600 lb.
  • Hand Truck Handle Type Dual Handle
  • Noseplate Depth 6"
  • Noseplate Width 13-1/2"
  • Overall Height 46"
  • Overall Width 20-1/2"
  • Overall Depth 6"
  • Wheel Type Mold-On
  • Wheel Diameter 6"
  • Wheel Width 2"
  • Material Wood Handles, Steel Frame
  • Color Green
  • Finish Powder Coated
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms