Skip Content

DV
TM
GRAINGER APPROVED

Galvanized Malleable Iron Reducing Tee, 3" x 3" x 3/4" Pipe Size, FNPT Connection Type

  • Item # 2WJ25
  • My Part #
  • Mfr. Model # 2WJ25
  • Catalog Page # 2825
  • UNSPSC # 40142319
Reducing Tee,3 x 3/4 In,Galvanized close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Galvanized to resist rust and corrosion.

View More

Technical Specs

  • Item Reducing Tee
  • Pipe Fitting Material Galvanized Malleable Iron
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 3" x 3" x 3/4"
  • Fitting Connection Type FNPT
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
  • Max. Pressure 300 psi @ 150 Degrees F WOG
  • Saturated Steam Pressure 150 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products