Skip Content
TP
TM
GRAINGER APPROVED

Full Circle Repair Clamp, 8" Pipe Size, Fits Outside Dia. 8.54" to 8.94"

  • Item # 5LGX4
  • My Part #
  • Mfr. Model # 238086307007 CC
  • Catalog Page # N/A
  • UNSPSC # 40142322
Repair Clamp,SS,8 In Pipe,3/4 In CC Out close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $273.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 12.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This full-circle clamp repairs damaged pipe. The lugs are removable to allow installation in tight spaces and the bolts are drop-in style.

View More

Technical Specs

  • Item Repair Clamp
  • Type Full Circle
  • Material 304 Stainless Steel
  • Gasket Material Nitrile
  • Fits Outside Dia. 8.54" to 8.94"
  • Pipe Size 8"
  • Outlet Pipe Size 3/4"
  • Outlet Connection CC
  • Max. Pressure (PSI) 300
  • Temp. Range -20F to 180F
  • Number of Bolts 3
  • Length 7-1/2"
  • Bolt Size 5/8 x 6 7/8"
  • Bolt Material Carbon Steel
  • Standards ASTM A536, ANSI A21.11
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.