Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Freeze Protection Valve, Inlet Size 3/4" NPT, For Use With Eye Wash or Shower

  • Item # 8ACG3
  • My Part #
  • Mfr. Model # 8ACG3
  • Catalog Page # N/A
  • UNSPSC # 46181810
Freeze Protection Valve, Inlet Size 3/4" NPT, For Use With Eye Wash or Shower close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The freeze protection valve helps prevent costly freeze damage to plumbing. Works with any plumbed eye wash or shower. Stainless steel body, fittings, spring, and plug resist corrosion for long service life. Freeze prevention valve automatically bleeds line to move water when it nears freezing point. Activates flow partially at 40°F and fully at 35°F. Installs easily with a basic pipe wrench (pipe fittings not included).

View More

Technical Specs

  • Item Freeze Protection Valve
  • For Use With Eye Wash or Shower
  • Temp. Control Activates at 40 Degrees F
  • Inlet Size 3/4" NPT
  • Length 5-1/2"
  • Diameter 1-3/8"
  • Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products