C3
GRAINGER APPROVED

Four Bolt Repair Clamp, 5" Pipe Size, Fits Outside Dia. 5.00"

  • Item # 5WMT1
  • My Part #
  • Mfr. Model # 330-1212
  • Catalog Page # 2824
  • UNSPSC # 40142322
Four Bolt Repair Clamp, 5" Pipe Size, Fits Outside Dia. 5.00" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $198.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pipe repair clamp helps provide you a fast, economical means of repair for pin holes, punctures, or splits in pipe. Stainless steel construction resists corrosion.

• Suitable for safe repair of cold and hot water lines
• Plated malleable iron lugs and a gridded Buna N gasket for a positive seal

View More

Technical Specs

  • Item Repair Clamp
  • Type Four Bolt
  • Material 304 Stainless Steel
  • Gasket Material Buna Rubber
  • Fits Outside Dia. 5.00"
  • Pipe Size 5"
  • Max. Pressure (PSI) 150
  • Temp. Range -40 Degrees to 212 Degrees F
  • Number of Bolts 4
  • Length 12"
  • Bolt Size 7/16"
  • Bolt Material Galvanized Carbon Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.