Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Foundation Kit,for 13X103-5,13X109-11

  • Item # 13X119
  • My Part #
  • Mfr. Model # 13X119
  • Catalog Page # 1309
  • UNSPSC # 30201703
Foundation Kit,for 13X103-5,13X109-11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Storage Shed Foundation Kit
  • Height 51/64"
  • Width 2-23/64"
  • Depth 5 ft. 8-1/2"
  • Material Galvanized steel
  • For Use With 13X103, 13X104, 13X105, 13X109, 13X110, 13X111
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products