Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Forged 316 Stainless Steel Socket Weld Flange, Socket Weld, 2" Pipe Size - Pipe Fitting

  • Item # 4HVU9
  • My Part #
  • Mfr. Model # S1036SW4020N
  • Catalog Page # 2781
  • UNSPSC # 40142409
Forged 316 Stainless Steel Socket Weld Flange, Socket Weld, 2" Pipe Size - Pipe Fitting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Flange is counter-bored to accept pipe before being fillet welded; a lip supports pipe while welding. Suitable for use with Schedule 40 or 80 stainless steel pipe, in applications with air, water, natural gas, and steam.

View More

Technical Specs

  • Item Socket Weld Flange
  • Pipe Fitting Material Forged 316 Stainless Steel
  • Fitting Schedule/Class Class 300
  • Pipe Size - Pipe Fitting 2"
  • Fitting Connection Type Socket Weld
  • Max. Pressure 720 psi
  • Max. Steam Pressure 300 psi
  • Outside Dia. 6-1/2"
  • Number of Holes 8
  • Standards ASTM-SA182, ANSI B16.5
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.