Skip Content

DV
GRAINGER APPROVED

Forged 304 Stainless Steel Lap Joint Flange, Lap Joint, 3" Pipe Size - Pipe Fitting

  • Item # 4HWA2
  • My Part #
  • Mfr. Model # S1034LJ030N
  • Catalog Page # 2781
  • UNSPSC # 40142404
Forged 304 Stainless Steel Lap Joint Flange, Lap Joint, 3" Pipe Size - Pipe Fitting close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Has a raised face and rotates for easy alignment with bolt holes. No fluid contact. Suitable for use with Schedule 40 or 80 stainless steel pipe, in applications with air, water, natural gas, and steam. Excellent for applications that require frequent dismantling. Not recommended for high-pressure or high-temperature applications.

View More

Technical Specs

  • Item Lap Joint Flange
  • Pipe Fitting Material Forged 304 Stainless Steel
  • Fitting Schedule/Class Class 300
  • Pipe Size - Pipe Fitting 3"
  • Fitting Connection Type Lap Joint
  • Max. Pressure 720 psi
  • Max. Steam Pressure 300 psi
  • Outside Dia. 8-1/4"
  • Number of Holes 8
  • Standards ASTM-SA182, ANSI B16.5
How can we improve our Technical Specifications?

Compliance and Restrictions