Skip Content

DG
TM
GRAINGER APPROVED

Foot Operated Bag Sealer; Seal Length: 18", Seal Width: 1/8", Overall Height: 7-1/4"

  • Item # 8RRP2
  • My Part #
  • Mfr. Model # 8RRP2
  • Catalog Page # N/A
  • UNSPSC # 44102304
Bag Sealer,Foot Operated,Impulse,18",2mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Heat Poly Bag Sealers

Technical Specs

  • Item Bag Sealer
  • Seal Length 18"
  • Seal Width 1/8"
  • Max. Seal Thickness 6 mil
  • Voltage 110
  • Watts 600
  • Heat Sealing Type Impulse
  • Compatible With Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), Polyvinyl Chloride (PVC)
  • Overall Length 14"
  • Overall Height 7-1/4"
  • Overall Width 20"
  • Operation Type Foot Operated
How can we improve our Technical Specifications?

Compliance and Restrictions