Skip Content
WG
TM
GRAINGER APPROVED

Foot Operated Bag Sealer; Seal Length: 24", Seal Width: 1/8", Overall Height: 35"

  • Item # 8PJN9
  • My Part #
  • Mfr. Model # 8PJN9
  • Catalog Page # N/A
  • UNSPSC # 44102304
Bag Sealer,Foot Operated,Impulse,24",2mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $122.50 / each

Web Price $592.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 54.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bag Sealer
  • Seal Length 24"
  • Seal Width 1/8"
  • Max. Seal Thickness 6 mil
  • Includes Pedestal, Stand, Foot Control and Adjustable Work Table
  • Heat Sealing Type Impulse
  • Compatible With Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), Polyvinyl Chloride (PVC)
  • Overall Length 19"
  • Overall Height 35"
  • Overall Width 26-1/2"
  • Operation Type Foot Operated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.