Skip Content

C3
GRAINGER APPROVED

Foot Operated Bag Sealer; Seal Length: 12", Seal Width: 3/32", Overall Height: 92"

  • Item # 2LED6
  • My Part #
  • Mfr. Model # 2LED6
  • Catalog Page # 1406
  • UNSPSC # 44102304
Foot Operated Bag Sealer; Seal Length: 12", Seal Width: 3/32", Overall Height: 92" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $378.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 41.88 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The foot-operated bag sealer is used to create watertight, airtight seals on flat and gusseted poly bags or poly tubing. No warm-up; no hot or cold spots. Hands-free sealer provides a consistent 5/64"W seal. Seal length: 12".

View More

Technical Specs

  • Item Bag Sealer
  • Mounting Pedestal
  • Seal Length 12"
  • Seal Width 3/32"
  • Max. Seal Thickness 7 mil
  • Voltage 115VAC
  • Watts 380
  • Standards CE.ETL
  • Heat Sealing Type Impulse
  • Overall Length 37"
  • Overall Height 92"
  • Overall Width 34"
  • Operation Type Foot Operated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.