Skip Content

DV
GRAINGER APPROVED

Folding Ramp,Bi-Fold,1400 lb.,PR

  • Item # 5JDT4
  • My Part #
  • Mfr. Model # 5JDT4
  • Catalog Page # N/A
  • UNSPSC # 24101803
Folding Ramp,Bi-Fold,1400 lb.,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Folding Ramp
  • Type Bi-Fold
  • Load Capacity 1400 lb.
  • Width 12"
  • Length 84"
  • Material Galvanized Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms