Skip Content

DG
GRAINGER APPROVED

Foil Roll, 100 ft. Length, 4" Width, 0.007" Thickness

  • Item # 4UGV4
  • My Part #
  • Mfr. Model # 4UGV4
  • Catalog Page # 2183
  • UNSPSC # 11101715
Foil Roll,Copper,0.007 Th x4 In W,100 Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This copper foil will form a corrosion-resistant green patina over time. It features a plain finish and soft temper, and is commonly used in heat exchangers, fin stock, metal stampings, transformers, printed circuit boards, arts, crafts and construction.

View More

Technical Specs

  • Item Foil Roll
  • Material Copper
  • Alloy Type 110
  • Thickness 0.007"
  • Width 4"
  • Length 100 ft.
  • Finish Plain
  • Temper Soft
  • Thickness Tolerance +/- 0.100"
  • Width Tolerance +/- 0.010"
  • Length Tolerance +/- 0.100"
  • Typical Tensile Strength 26,000 psi
  • Typical Yield Strength 8,000 psi
  • Standards B152
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products