Skip Content

DG
TM
GRAINGER APPROVED

Foil Roll, 100 ft. Length, 2" Width, 0.021" Thickness

  • Item # 4UGU2
  • My Part #
  • Mfr. Model # 4UGU2
  • Catalog Page # N/A
  • UNSPSC # 11101715
Foil Roll,Copper,0.021 Th x2 In W,100 Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This copper foil will form a corrosion-resistant green patina over time. It features a plain finish and soft temper, and is commonly used in heat exchangers, fin stock, metal stampings, transformers, printed circuit boards, arts, crafts and construction.

View More

Technical Specs

  • Item Foil Roll
  • Material Copper
  • Alloy Type 110
  • Thickness 0.021"
  • Width 2"
  • Length 100 ft.
  • Finish Plain
  • Temper Soft
  • Thickness Tolerance +/- 0.100"
  • Width Tolerance +/- 0.010"
  • Length Tolerance +/- 0.100"
  • Typical Tensile Strength 26,000 psi
  • Typical Yield Strength 8,000 psi
  • Standards B152
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products