Skip Content

TP
STEARNS

Search and Rescue Life Jacket, USCG Type III, Foam Flotation Material, Size: M

  • Item # 3LAV6
  • My Part #
  • Mfr. Model # I426ORG-03-000F
  • Catalog Page # N/A
  • Catalog Group # E7056
  • UNSPSC # 46161604
Search/Rescue Life Jacket,III,M,15-1/2lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin Cambodia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight vest is designed as much for comfort as it is effectiveness. Wear all day in warm weather; the mesh back and shoulders let the breeze through to help you stay cool. Also features a nonirritating rolled, stand-up collar and soft flotation foams. 3 adjustable belts and chest strap provide a secure, custom fit. Orange/Black color.

•  Min. buoyancy 15-1/2 lb.
•  TAA Compliant
•  USCG Type III Approval
•  SOLAS reflective panels

View More

Technical Specs

  • PFD Style Search and Rescue Life Jacket
  • USCG Type III
  • Flotation Material Foam
  • Outer Material Nylon
  • Buoyancy 15-1/2 lb.
  • Vest Closure Type Buckle, Zipper
  • Color Black/Orange
  • Fits Chest Size 40" to 42"
  • Length 20-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.