Skip Content
ST
TM
GRAINGER APPROVED

Floor Vibration Isolator,76 to 125 lb.

  • Item # 48PW96
  • My Part #
  • Mfr. Model # 48PW96
  • Catalog Page # 1263
  • UNSPSC # 23153130
Floor Vibration Isolator,76 to 125 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Grainger Approved floor-mounted spring vibration isolator has performance that improves as deflections increase. Features strong rubber guides that help improve stability. Non-skid pads help reduce to bolt to floor.

• 76 to 125-lb. capacity range
• 0.75" to 1.33" deflection

View More

Technical Specs

  • Item Floor Mount Vibration Isolator
  • Isolator Type Spring
  • Capacity Range 76 to 125 lb.
  • Deflection 0.75" to 1.33"
  • Height 4-1/2"
  • Width 2-5/32"
  • Spring Color Brown
  • Bolt Size M10 x 100mm
  • Dimension A 4"
  • Dimension T 1/2"
  • Dimension SW 5/16"
  • Dimension HCL 4-3/4"
  • Dimension HCW 1"
  • Dimension MBD 1/4"
  • Dimension SBC 5"
  • Dimension H 4-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.