Skip Content

NC
TM
GRAINGER APPROVED

Floor Marking Tape, Striped, Continuous Roll, 3" Width, 1 EA

  • Item # 8ACE1
  • My Part #
  • Mfr. Model # 8ACE1
  • Catalog Page # N/A
  • Catalog Group # E8410
  • UNSPSC # 31201520
Marking Tape,Roll,3In W,15 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Floor marking tape is striped for greater visibility, plus it glows in the dark. Safety-grade photoluminescent material glows up to 6 hr. The flexible laminated film is coated with a permanent acrylic pressure-sensitive adhesive and is backed with a poly-coated release liner.

• 3”W continuous roll
• Use tape indoors or out
• Withstands UV light

View More

Technical Specs

  • Item Floor Marking Tape
  • Pattern Striped
  • Safety Tape Color Black
  • Width 3"
  • Roll Length 15 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Vinyl
  • Thickness 0.010"
  • Performance Temp. Min. 50 Degrees F
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Standards ASTM E 2072-04
  • Diameter 3"
  • Adhesion Strength 72 oz./in.
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.