ST
GRAINGER APPROVED

Flexible Steel Conduit, 25 ft. L

  • Item # 3FLE8
  • My Part #
  • Mfr. Model # 5507-22-00
  • Catalog Page # 324
  • UNSPSC # 39121202
Flexible Steel Conduit, 25 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $246.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible steel conduit/raceway is for use in various applications per the NEC. Constructed from interlocking rugged steel strip, the conduit is then hot-dip galvanized for high-quality corrosion resistance. Provides impact and crush protection for electrical power, control, and communication cables. UL listed.

View More

Technical Specs

  • Item Flexible Steel Conduit
  • Flexible Conduit Type Reduced Wall
  • Conduit Trade Size 2"
  • Length 25 ft.
  • Bend Radius 10"
  • Material High Quality Hot Dipped Zinc Galvanized Low Carbon Steel
  • Series 5500
  • Conduit Inside Dia. 2.000"
  • Conduit Outside Dia. 2.454"
  • Standards UL 1 - E 79977 NEC (ANSI/NFPA-70) Article 348, Federal Specification AA-5810 Type IV UL 1479 Through Pentration Fire Test R14141 CSA 69271
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.