Skip Content

TP
GRAINGER APPROVED

Flat White Shopping Bag 5-3/4"D x 9"W x 13-1/2"L

  • Item # 12R083
  • My Part #
  • Mfr. Model # 12R083
  • Catalog Page # 1411
  • UNSPSC # 24111502
Shopping Bag,Standard,Paper,Open,PK250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.50 / pkg. of 250
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shopping Bags
• Paper-twist handle
Bags are recyclable and hold restaurant takeout containers perfectly.

View More

Technical Specs

  • Bag Item Shopping Bag
  • Bag Name Kary
  • Bag Handle Paper Twist
  • Color White
  • Bottom Flat
  • Height 13-1/2"
  • Width 9"
  • Bag Gusset 5-3/4"
  • Basis Weight 60 lb.
  • Load Rating 7 lb.
  • Depth 5-3/4"
  • Open/Reclosable Open
  • Length 13-1/2"
  • FDA Compliant Yes
  • Recycled Paper No
  • Bag Material Paper
  • Bag Package Configuration Bundle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.