Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Flat Washer Assortment

  • Item # 1YE84
  • My Part #
  • Mfr. Model # 1YE84
  • Catalog Page # N/A
  • UNSPSC # 31161807
Flat Washer Assortment close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Washer Assortment
  • Type Flat
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size #6 to 1"
  • Number of Pieces 587
  • Number of Sizes 11
  • Includes (160) Each: #6, (140) Each: #8, (100) Each: 3/16", (60) Each: 1/4", 5/16", (30) Each: 3/8", (12) Each: 1/2", (8) Each: 5/8", (6) Each: 3/4", 7/8", (5) Each: 1", and Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products