TP
GRAINGER APPROVED

Flat Phillips Concrete Screw, 1/4" Dia. x 1-1/4", Steel, Blue Ruspert Fastener Finish

  • Item # 4YRV6
  • My Part #
  • Mfr. Model # 4YRV6
  • Catalog Page # N/A
  • UNSPSC # 31161502
Flat Phillips Concrete Screw, 1/4" Dia. x 1-1/4", Steel, Blue Ruspert Fastener Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $361.50 / pkg. of 3,700
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Attach items to masonry and concrete with these steel flat Phillips concrete anchor screws. Notched high-low threads cut into masonry for greater stability and pullout values. Tapered shanks provide a wedging action for a strong, reliable hold. Steel construction is suitable for interior hand rails, window installations, wood to concrete connections, and storm shudders.

View More

Technical Specs

  • Item Concrete/Masonry Screw
  • Anchor Screw Type Concrete Screw
  • Anchor Screw Head Style Flat Phillips
  • Anchor Material Steel
  • Material Grade Grade C
  • Fastener Finish Blue Ruspert
  • Anchor Dia. 1/4"
  • Anchor Length 1-1/4"
  • Seismic Approved No
  • ICC Approved for Cracked Concrete No
  • ICC Approved for Un-Cracked Concrete Yes
  • Min. Embedment 1"
  • Drill Bit Size 5/16"
  • Max. Work Thickness 1/4"
  • Ultimate Shear (Lb.) 1568
  • Ultimate Tension (Lbs.) 1480
  • Application Excellent for Wood to Concrete, No Need to Pre-Spot Holes, No Inserts Required and Can be Removed and Reinstalled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.