Skip Content

NC
TM
GRAINGER APPROVED

Aluminum Flat Bar Stock, 0.125" Thickness, 1-1/2" x 72" W x L, Alloy 5052

  • Item # 1NZH4
  • My Part #
  • Mfr. Model # SB-5052-0125-15-72
  • Catalog Page # 2261
  • UNSPSC # 31231101
Flat,5052 Alum,1/8 In T,1 1/2 In x 6 Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Soft and lightweight, aluminum alloy conducts both heat and electricity. Flat stock with an H32 (1/4 Hard) temper is strain-hardened, and its mechanical properties are stabilized with supplementary thermal treatment to a quarter-hard temper. Alloys 5052 offers excellent corrosion resistance, good formability and weldability, and poor machinability.

View More

Technical Specs

  • Item Flat Bar Stock
  • and Sheet Stock Flat Bar Stock
  • Thickness (Decimal) 0.125"
  • Width and Length 1-1/2" x 72"
  • Alloy Type - Aluminum 5052
  • Material Aluminum
  • Standards ASTM B209
  • Finish Mill
  • Temper H32 (1/4 Hard)
  • Thickness Tolerance +/-0.006"
  • Width Tolerance +/-0.060"
  • Length Tolerance +/-0.060"
  • Typical Tensile Strength (PSI) 33,000
  • Typical Yield Strength (PSI) 28,000
  • Typical Hardness 60
  • Hardness Scale BHN
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.