WV
GRAINGER APPROVED

Flannel Eraser, 4-1/2"W, Gray

  • Item # 1NUK3
  • My Part #
  • Mfr. Model # 1NUK3
  • Catalog Page # N/A
  • UNSPSC # 44111908
Flannel Eraser, 4-1/2"W, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Dry erase board eraser removes marks quickly and cleanly.

View More

Technical Specs

  • Item Eraser
  • Material Flannel
  • Color Gray
  • Width 4-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov