Skip Content

DG
GRAINGER APPROVED

Flange Bolt Assortment,Hex,Hex Dr,203 Pc

  • Item # 1LAA8
  • My Part #
  • Mfr. Model # 1LAA8
  • Catalog Page # N/A
  • UNSPSC # 31161620
Flange Bolt Assortment,Hex,Hex Dr,203 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fastener Assortments

Product Details

Convenient organizer holds frequently used hex flange bolts and nuts.

View More

Technical Specs

  • Item Hex Flange Bolt and Nut Assortment
  • Type Standard
  • Material Grade 8 Steel
  • Finish Plain
  • System of Measurement Inch
  • Size 5/16-18,1/4-20
  • Length 3/4 to 3"
  • Drive Type Hex
  • Number of Pieces 203
  • Number of Sizes 18
  • Includes Bolts (16) Each: 1/4-20x3/4", x1", x1-1/4", (12) Each: 1/4-20x1-1/2", 5/16-18x3/4", x1", x1-1/4", x1-1/2", (6) Each: 1/4-20x1-3/4", x2", x2-1/4", x2-1/2", x3", 5/16-18x1-3/4", x2", x2-1/4", x2-1/2", x3", Nuts (20) Each: 1/4-20, (15) Each: 5/16-18, and Metal Contianer, Fits Cabinet No. 4UJ35
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products