Skip Content

DG
GRAINGER APPROVED

Flange Bolt Assortment,Hex,Hex Dr,55 Pc

  • Item # 1KYV4
  • My Part #
  • Mfr. Model # 1KYV4
  • Catalog Page # N/A
  • UNSPSC # 31161620
Flange Bolt Assortment,Hex,Hex Dr,55 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fastener Assortments

Product Details

Convenient organizer holds frequently used hex flange bolts and locknuts. Refills are available. Click the Catalog Page # link to choose your specific refill item number.

View More

Technical Specs

  • Item Hex Flange Bolt and Locknut Assortment
  • Type Standard
  • Head Type Hex
  • Material Grade 8 Steel
  • Finish Plain
  • System of Measurement Inch
  • Size 3/8-16
  • Length 3/4 to 3"
  • Drive Type Hex
  • Number of Pieces 55
  • Number of Sizes 10
  • Includes Flange Nut (15) Each: 3/8-16, Flange Bolt (6) Each: 3/8-16x3/4", x1", (4) Each: 3/8-16x1-1/4", x1-1/2", x1-3/4", x2", x2-1/2", x2-3/4", x3", and Plastic Container
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products