Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Fixed Universal Flat Panel TV Mount For Use With 26 to 57" Screens

  • Item # 33J838
  • My Part #
  • Mfr. Model # 33J838
  • Catalog Page # N/A
  • UNSPSC # 45111802
Fixed Universal Flat Panel TV Mount For Use With 26 to 57" Screens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

A video-mounting system is a space-saving alternative to stands, shelving, and consoles. High-end video displays and labor-saving features for the professional installer. Includes mounting hardware.

View More

Technical Specs

  • Item Universal Flat Panel TV Mount
  • Type Fixed
  • For Use With 26 to 57" Screens
  • Load Capacity (Lb.) 200
  • Overall Height (In.) 24
  • Overall Width (In.) 26
  • Overall Depth (In.) 1-1/4
  • Mounting Wall
  • Color Black
  • Finish Matte
  • Construction Steel
  • Standards ANSI
  • Includes Mounting Hardware, Extension Arms
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.