NC
GRAINGER APPROVED

Fixed Height Work Table, Stainless Steel, 30" Depth, 34-1/2" Height, 48" Width,600 lb. Load Capacity

  • Item # 4UEL5
  • My Part #
  • Mfr. Model # 4UEL5
  • Catalog Page # 1324
  • UNSPSC # 56111902
Fixed Height Work Table, Stainless Steel, 30" Depth, 34-1/2" Height, 48" Width,600 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $623.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 69.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Work Surface System creates a customized workstation suited for specific requirements which can be adjusted as needs change. Constructed of 16-ga., 304 brushed stainless steel with chrome base. NSF Approved. Worktable has four 33" posts.

View More

Technical Specs

  • Work Table Item Fixed Height Work Table
  • Workbench/Table Surface Material Stainless Steel
  • Depth 30"
  • Width 48"
  • Load Capacity 600 lb.
  • Height 34-1/2"
  • Color Silver
  • Workbench/Table Leg Type Straight
  • Top Thickness 1-1/2"
  • Workbench/Table Frame Material Stainless Steel
  • Gauge 16
  • Includes (4) 33" Posts, (1) Chrome C-Frame Base and (1) Wire Shelf
  • Workbench/Table Assembly Unassembled
  • Finish Chrome
  • Workbench/Work Table Type Freestanding
  • No. of Shelves 1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.