Skip Content

DV
GRAINGER APPROVED

First Aid Kit, Kit, Plastic Case Material, Trauma, 5 People Served Per Kit

  • Item # 39N812
  • My Part #
  • Mfr. Model # 54514
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit,Bulk,White,27 Pcs,5 People close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Contains first aid supplies for the most basic of emergencies.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application Specialty
  • Number of People Served 1-10
  • Unitized No
  • People Served Per Kit 5
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable
  • Height 2-7/8"
  • Width 7-1/2"
  • Depth 3-7/8"
  • Waterproof No
  • First Aid Kit Application Trauma
  • Number of Components 27
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • First Aid ANSI Kit Type I
  • Includes (4) Nitrile Exam Gloves, (4) 5" x 9" Combine Dressing, (1) 1/2" x 5 yd. Adhesive Tape, (6) Bzk Antiseptic Towelettes, (2) Hand Sanitizer Foil Pack, (6) 4" x 4" Gauze Pads, (1) 2" Stretch Gauze, (2) 4" Stretch Gauze
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms