Skip Content

ST
GRAINGER APPROVED

First Aid Kit, Kit, Plastic Case Material, General Purpose, 25 People Served Per Kit

  • Item # 39N806
  • My Part #
  • Mfr. Model # 54511
  • Catalog Page # 1844
  • UNSPSC # 42172001
First Aid Kit,Bulk,White,185 Pcs,25 Ppl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit provides necessary first aid supplies to treat many injuries that may occur on the job. Meets requirements for workplace first aid kits.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Plastic
  • First Aid Kit Mounting Type Portable,Wall Mount
  • Height 6-1/2"
  • Width 9-1/2"
  • Depth 2-3/4"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 185
  • Number of Shelves 1
  • Color White
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type III
  • Includes (1) Scissors, (1) Plastic Forceps, (1) First Aid Guide, (1) 5" x 9" Combine Dressing, (1) Triangular Bandage, (1) 1/2" x 5 yd.. Adhesive Tape, (50) 3/4" x 3" Adhesive Plastic Bandages , (2) Heavy Woven Knuckle Bandages, (3) Heavy Woven Fingertip Bandages, (6) Triple Antibiotic Ointment, (12) Bzk Antiseptic Wipes, (1) 1 oz. Eyewash, (1) Eyepads, (1) Adhesive Strip, (12) PC Aspirin, (3) Sting Relief Wipes, (2) Nitrile Exam Gloves, (1) Instant Cold Pack, (6) 2" x 2" Sterile Gauze Pads, (1) 2" Sterile Stretch Gauze, (1) 4 oz. Eyewash
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.