Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
GRAINGER APPROVED

First Aid Kit, Kit, Fabric Case Material, General Purpose, 25 People Served Per Kit

  • Item # 39N798
  • Mfr. Model # 54555
  • Catalog Page # N/A
  • UNSPSC # 42172001
First Aid Kit, Kit, Fabric Case Material, General Purpose, 25 People Served Per Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $51.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable first aid kit comes in a durable fabric bag with carrying handles but can also be wall mounted.

• 32 components
• Serves 25 person per kit

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Type Kit
  • First Aid Kit Primary Application General Purpose
  • Number of People Served 11-25
  • Unitized No
  • People Served Per Kit 25
  • Case Material Fabric
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Height 7"
  • Width 7-1/2"
  • Depth 3"
  • Waterproof No
  • First Aid Kit Application General Purpose
  • Number of Components 32
  • Number of Shelves 1
  • Color Red
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Type I, II
  • Includes (16) 1"x3" Adhesive Plastic Bandages, (1) First Aid Guide, (1) 3.5" Plastic Forceps, (4) Heavy Woven Bandages, (5) Heavy Woven Knuckle Bandages, (1) Scissors, (1) 4 oz. Eyewash, (1) Sterile Eye Cup, (4) Sterile Eye Pads, (4) Adhesive Strips, (1) 4" Elastic Bandage, (1) Cold Pack 4"x5" (1) Triangular Bandage, (4) Nitrile Exam Gloves, (30) Alcohol Wipes, (6) First Aid/Burn Cream, (6) Triple Antibiotic Ointment, (1) 5"x9" Combine Dressing, (1) 1/2" x 5 yd. Adhesive Strips, (5) 4"x4" Sterile Gauze Pads, (1) Conforming Gauze Roll
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.