WG
GRAINGER APPROVED

Fire Extinguisher Tag, Polyester, Height: 5-3/4", Width: 3", White

  • Item # 2RMX7
  • My Part #
  • Mfr. Model # 2RMX7
  • Catalog Page # 1936
  • UNSPSC # 55121503
Fire Extinguisher Tag, Polyester, Height: 5-3/4", Width: 3", White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.75 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.34 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

You can easily write on the tag with a pen or marker.

View More

Technical Specs

  • Item Fire Extinguisher Tag
  • Material Polyester
  • Legend Instructions Attach This Tag To Fire Extinguisher. Re-Charging And Inspection Records Are To Be Entered By Inspectors. Co2 Weigh & Inspect Monthly Dry Chemical (Cartridge Type) Weigh Cartridge Monthly Check Chemical Every 6 Months Dry Chemical ( Stored Pr
  • Height 5-3/4"
  • Width 3"
  • Hole Size 3/8"
  • Header Fire Extinguisher Rechard & Maintenance Record
  • Legend Color Black
  • Background Color White
  • Language English
  • Shape Rectangle
  • Write on Surface Yes
  • Reverse Side Legend Inspect This Extinguisher Carefully Before Signing Inspection Record. Do Not Break Seal Except In Case Of Emergency Or To Recharge Or Inspect Contents. Inspection Record Date By
  • No. of Ties Included 25
  • Standards OSHA 29 CFR 1910.157
  • Tag Color White
  • Legend Same on Both Sides No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.