DV
GRAINGER APPROVED

Felt Filter Bag, Polypropylene Material, 100 gpm Max. Flow, 10 Microns

  • Item # 49LW72
  • My Part #
  • Mfr. Model # 49LW72
  • Catalog Page # N/A
  • UNSPSC # 40161508
Felt Filter Bag, Polypropylene Material, 100 gpm Max. Flow, 10 Microns close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Bags

Technical Specs

  • Item Filter Bag
  • Basic Material Felt
  • Material Polypropylene
  • Max. Flow 100 gpm
  • Microns 10
  • Filter Size 1
  • Height 16-1/2"
  • Diameter 7"
  • Max. Temp. 200 Degrees F
  • Finish Natural
  • Ring Material Polypropylene
  • Seam Type Sewn
  • Collar Type Flange and Ring
  • Reduces Solids and Sediment
  • Application High Flow
  • For Use With Size 1 Bag Housings
How can we improve our Technical Specifications?

Compliance and Restrictions