ST
Grainger Choice Product
GRAINGER APPROVED

Fastener Assortment, Class 8.8

  • Item # 42PC02
  • My Part #
  • Mfr. Model # 8.8 72 FA
  • Catalog Page # 2056
  • UNSPSC # 31161501
Fastener Assortment, Class 8.8 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fasteners~Screws~Fastener Assortments


$1,692.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 259.43 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This convenient pigeonhole bin cabinet helps keep frequently used fasteners organized and easy to get. It comes complete with a preselected assortment of fasteners, and has extra bins to give you space for specialty items. The cabinet and base are made of durable steel with red powder-coated finish.
Order a refill by Item No., or click to Fasteners for a comprehensive selection of must-haves or hard-to-finds.

For a complete list of assortment contents, refer to "Documentation," below.

View More

Technical Specs

  • Item Fastener Assortment
  • Type Class 8.8
  • Finish Steel
  • Number of Pieces 64
  • Includes (10 Ea.) M16-2 X 70mm, (10) M20, (10) M20-2.5, (20) M20, (20) M20-2.5, (25 Ea.) M12-1.75 X 70mm, (25) M16, (25) M16-2, (50 Ea.) M10-1.5 X 40mm, (50) M12, (50) M12-1.75, 72 Bin Cabinet, Flat Washers (200 Ea.) M6, Hex Head Cap Screws (50 Ea.) M6-1 X 20mm, Hex Nuts (200 Ea.) M6-1, M10, M10-1.5, M10-1.5 X 100mm, M10-1.5 X 20mm, M10-1.5 X 25mm, M10-1.5 X 50mm, M10-1.5 X 60mm, M10-1.5 X 70mm, M12-1.75 X 100mm, M12-1.75 X 25mm, M12-1.75 X 40mm, M12-1.75 X 50mm, M12-1.75 X 60mm, M16-2 X 100mm, M16-2 X 40mm, M16-2 X 50mm, M16-2 X 60mm, M20-2.5 X 100mm, M20-2.5 X 40mm, M20-2.5 X 50mm, M20-2.5 X 60mm, M20-2.5 X 70mm, M6-1 X 25mm, M6-1 X 40mm, M6-1 X 50mm, M8, M8-1.25, M8-1.25 X 20mm, M8-1.25 X 25mm, M8-1.25 X 40mm, M8-1.25 X 50mm, M8-1.25 X 60mm, Nylon Locknuts (100 Ea.) M6-1, Split Lock Washers (200 Ea.) M6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms