ST
GRAINGER APPROVED

Extendable Platform Truck, Aluminum Deck Material, Aluminum Frame Material, 250 lb. Load Capacity

  • Item # 2TUT7
  • My Part #
  • Mfr. Model # 2TUT7
  • Catalog Page # 1168
  • UNSPSC # 24101504
Extendable Platform Truck, Aluminum Deck Material, Aluminum Frame Material, 250 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $154.02 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum Extendable Platform Trucks
• Shipped unassembled 4"-dia. casters (2 rigid and 2 swivel) 36-1/2"H handle lowers and folds flat Trucks are 17-1/2"W Vinyl corner bumpers

View More

Technical Specs

  • Item Extendable Platform Truck
  • Load Capacity 250 lb.
  • Deck Material Aluminum
  • Handle Type Extendable
  • Overall Height 37-1/4"
  • Overall Length 19-3/4"
  • Overall Width 17-1/2"
  • Caster Wheel Dia. 4"
  • Caster Wheel Material Hard Plastic
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 7/8"
  • Number of Caster Wheels 4
  • Deck Length 19-3/4"
  • Deck Width 17-1/2"
  • Deck Height 6-1/2"
  • Extended Length 19-1/2" to 28"
  • Frame Material Aluminum
  • Color Silver
  • Includes Plastic Wheels
  • Handle Pocket Location Single End
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.