Skip Content
TP
TM
GRAINGER APPROVED

Expand Box Truck, 1800 lb., 24In x48In

  • Item # 9TC86
  • Mfr. Model # R1B5HRX3036
  • Catalog Page # N/A
  • UNSPSC # 24101504
Expand Box Truck,1800 lb.,24In x48In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $640.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 105.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of 13-gauge all-welded steel, this expanded metal box truck is suitable for a variety of storage applications.

View More

Technical Specs

  • Item Mesh Box Truck
  • Load Capacity 1800 lb.
  • Gauge 13
  • Material Steel
  • Overall Height 30-1/2"
  • Overall Width 30"
  • Overall Length 36"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Caster Wheel Dia. 5"
  • Caster Wheel Width 2"
  • Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.