Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Expand Box Truck,1800 lb.,24In x48In

  • Item # 8E548
  • My Part #
  • Mfr. Model # R1B5HRX2436
  • Catalog Page # N/A
  • UNSPSC # 24101504
Expand Box Truck,1800 lb.,24In x48In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

4 Sided Box Cart,2000 lb.
GRAINGER APPROVED
4 Sided Box Cart,2000 lb.
Item# 5CHH1
View Product

Product Details

Made of 13-gauge all-welded steel, this expanded metal box truck is suitable for a variety of storage applications.

View More

Technical Specs

  • Item Mesh Box Truck
  • Load Capacity 1800 lb.
  • Gauge 13
  • Material Steel
  • Overall Height 30-1/2"
  • Overall Width 24"
  • Overall Length 36"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Caster Wheel Dia. 5"
  • Caster Wheel Width 2"
  • Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.