Skip Content
WV
TM
GRAINGER APPROVED

End Support Unit, 81" Overall Height, 50 lb./sq. ft. Load Capacity

  • Item # 4XV04
  • My Part #
  • Mfr. Model # MAEU-09
  • Catalog Page # N/A
  • UNSPSC # 30191502
End Support Unit,81 In. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item End Support Unit
  • Load Capacity 50 lb./sq. ft.
  • Overall Height 81"
  • For Use With Mfr. No.MASU-09
  • Standards OSHA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products