Skip Content

C3
TM
GRAINGER APPROVED

Enclosed Fan Relay,SPST,208/240V Coil

  • Item # 6ACH9
  • My Part #
  • Mfr. Model # 6ACH9
  • Catalog Page # 3093
  • UNSPSC # 39121535
Enclosed Fan Relay,SPST,208/240V Coil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The enclosed fan combination relay installs in any position. Snap-acting for remote control of air conditioning, heating, and ventilation systems, and to control fans, blowers, motors (up to 1-1/2 HP), tools, and other electrical devices within ratings. This heavy-duty electric relay includes 1/4" spade terminals.

View More

Technical Specs

  • Item Magnetic Relay
  • Coil Volts 208/240
  • Switch Type SPNO
  • Full Load Amps @ 120VAC 14
  • Locked Rotor Amps @ 120V 60
  • Full Load Amps @ 240VAC 8
  • Locked Rotor Amps @ 240V 48
  • Height (In.) 2-1/4
  • Width (In.) 2-1/8
  • Depth (In.) 2
  • Mounting Universal
  • Application To Switch Single or Two Speed Motors, Solenoids, Relays, Resistive Loads and Other General Purpose Switching
  • Agency Compliance cURus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.